Beli electric pallet stacker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BYD Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp689.999.900

    BYD Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Charging (hour): 45325
    • Operator: Seated
    • Working Time (hour): 6-7
  2. Mitsubishi Forklift Diesel (Truk Forklift)
    Mulai

    Rp289.999.900

    Mitsubishi Forklift Diesel (Truk Forklift)
    Deskripsi:
    The latest generation of GRENDiA continues to set the very highest standards for IC engine counter­balance trucks. The philosophy behind GRENDiA has always been simple: maximum productivity, minimal running costs, and legendary reliability.With its exceptional fuel economy, cutting-edge features, durable components and low-maintenance design, GRENDiA is the perfect example of this thinking.To that, Mitsubishi Forklift Trucks has added a host of ergonomic features to maximise comfort, control and precision. The result is a forklift that can be relied upon to deliver top performance, whatever the application, whatever the conditions.
    atribut:
    • Power Source: Diesel
    • Lift Height (mm): 3000
  3. NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Mulai

    Rp379.999.900

    NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)
    Deskripsi:
    The Nichiyu FB-80 Series electric forklift is pioneering the future of logistics with its cutting-edge ECO technology.Boasting an intelligent and sustainable energy management system, this eco-friendly electric forklift promises consistent optimal performance. It is equipped with powerful drive technology and superb hydraulics. It is not only economically efficient and reliable, but also excels in safety, stability and ergonomics. The FB-80 Series is pushing boundaries in electric forklift technology and redefining logistics excellence.ECO Excellence: At a heart of the FB-80 Series forklift lies its industry-leading ECO technology that is clean and efficient. Low energy consumption combines with minimal maintenance and resilient recovery ensure superb load handling and outstanding drive control.
    atribut:
    • Lift Height (h3) (mm): 3000
    • Load Center - Distance (mm): 500
    • Overall Height With Mast Raised (h4) (mm): 4055
    • Forks Length L (mm): 1070
  4. KESTONE Forklift (Truk Forklift)
    Mulai

    Rp29.999.900

    KESTONE Forklift (Truk Forklift)
    atribut:
    • Fuel: Diesel
  5. KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp459.999.900

    KRISBOW Forklift Electric (Truk Forklift Elektrik)
    Deskripsi:
    -Fast battery charging process, efficient, and long-term use-Increase productivity and reduce time wasted on maintenance-Operators are easy to operate the unit as needed and safety when operating
    atribut:
    • Power: Electric
  6. HELI Forklift Engine (Truk Forklift)
    Mulai

    Rp359.999.900

    HELI Forklift Engine (Truk Forklift)
    atribut:
    • Lifting Height (mm): 3000
  7. BYD Forklift Counter Balance Series (Truk Forklift)
    Mulai

    Rp449.999.900

    BYD Forklift Counter Balance Series (Truk Forklift)
    atribut:
    • Load Centre c (mm): 500
  8. IMOW Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp349.999.900

    IMOW Forklift Electric (Truk Forklift Elektrik)
    atribut:
    • Operator Type: Seated
  9. NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    Mulai

    Rp489.999.900

    NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)
    atribut:
    • Power Type: Battery
    • Operation Type: Seated
    • Load Center: 500mm
    • Rim Size Rear: 4.33R-8
    • Tyres No. Front/Rear (X=drive): 2X/2
  10. HELI Forklift Electric (Lithium Battery) (Truk Forklift Elektrik)
    Mulai

    Rp479.999.900

  11. BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)
    Mulai

    Rp1.099.999.900

    BYD Forklift Electric Counterbalance (Truk Forklift Elektrik)
    Deskripsi:
    Small in size, but with big capabilities. With a high capacity integrated ink tank and a reliably durable PrecisionCore printhead, the L11050 is built for high volume printing. Easy access to the pick-up roller from the front, and to the maintenance box from the back helps reduce overall repair downtime. The L11050 is also compatible with 003 inks, and can print up to 4,500 black pages and 7,000 colour pages. All these perks add up to a compact size that would fit comfortably in small office spaces. L11050 enables mobile printing wirelessly using Epson Smart Panel. You can download the Epson Smart Panel app on your mobile device to enjoy an intuitive control centre that enables you to set up, streamline the print head cleaning process and monitor your printer effortlessly.
    atribut:
    • Battery (V): Lithium 80
    • Charger (A): 200
    • Lifting (mm): 3000
    • Capacity (kg): 5000
    • TIRE: Solid
    • Fork (mm): 1070
    • Mast (stage): 2
  12. SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    Mulai

    Rp199.999.900

    SOJIHEX Electric Forklift (Truk Forklift Elektrik)
    atribut:
    • Capacity (t): 2
    • Size (m): 3
    • Power Supply (V/Ah): 72/100 (Lead-acid Battery)
    • Lifting Motor (kW): 5 AC
    • Drive Motor (kW): 5 AC
    • TIRE: High wear-resistant solid tires
  13. TOYO Hoist Electric Wire Rope Hoist SH Series (Katrol Elektrik)
    Mulai

    Rp38.999.900

    TOYO Hoist Electric Wire Rope Hoist SH Series (Katrol Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • Phase: 3 Phase
    • ED Rate (%): 30
  14. GRAM Forklift Scale (Truk Forklift)
    Mulai

    Rp109.999.900

    GRAM Forklift Scale (Truk Forklift)
    atribut:
    • Size (kg): 2000
    • Battery Life Indicator (hour): 45
    • Blade Battery Life (hour): 72
    • Blade Height (mm): 59
    • Blade Material: Superior in Epoxy Painted Steel, Base in Steel with Protective Coating
    • Blade Sealing Protection: IP-54
    • Display: 6-Digit Backlit LCD
    • Fork Dimensions (mm): 1257x540x135
    • Height of Digits (mm): 25
    • Indicator Dimensions (mm): 220x182x86
    • Indicator Material: ABS
    • Indicator Sealing Protection: IP-65
    • Internal Connectivity: Wifi
    • Load Censor: 4 pcs. Load Cells Type H8C Rebel
    • Packaging Dimensions (mm): 1400x800x200
    • Power Supply (V/Hz): 230/50 (Euro), 11 AC
    • Resolution (g): 1000
    • Type of Fork Attachment: FEM2
    • Weighing units: kg
    • Working Temperature (°C): +5/+35
  15. HELI Forklift Electric (Lead Acid Battery) (Truk Forklift Elektrik)
    Mulai

    Rp369.999.900

  16. NICHIYU Forklift Electric (Truk Forklift Elektrik)
    Mulai

    Rp399.999.900

  17. Mitsubishi Forklift Gasoline (Truk Forklift)
    Mulai

    Rp279.999.900

    Mitsubishi Forklift Gasoline (Truk Forklift)
    atribut:
    • Power Source: Gasoline/Petrol/LPG
    • Lift Height (mm): 3000
    • Load Center Distance (mm): 500
    • Operator Type: Seated
    • Tyres: PS/PS : Pneumatic tyre (Ban hidup) single
    • Oil Flow for Attachments (L/minute): 60
    • Type of Drive Control: Powershift 1/1
  18. NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)
    Mulai

    Rp359.999.900

    NAMI Forklift Counter Balance Electric TKA 3 Fulcrum (Forklift Stacker Elektrik)
    atribut:
    • Operator Type: Seated
    • Max. Lifting Height: 3000mm
    • Load Center: 500mm
    • Fork Dimensions-L/W/T: 920x100x35mm
    • Lifting Speed Laden/Unladen (mm/s): 125/170
Daftar Harga electric pallet stacker Terbaru October 2026
BYD Forklift Electric (Truk Forklift Elektrik)Rp689.999.900
Mitsubishi Forklift Diesel (Truk Forklift)Rp289.999.900
NICHIYU Forklift Counter Balance Electric (Truk Forklift Elektrik)Rp379.999.900
KESTONE Forklift (Truk Forklift)Rp29.999.900
KRISBOW Forklift Electric (Truk Forklift Elektrik)Rp459.999.900
HELI Forklift Engine (Truk Forklift)Rp359.999.900
BYD Forklift Counter Balance Series (Truk Forklift)Rp449.999.900
IMOW Forklift Electric (Truk Forklift Elektrik)Rp349.999.900
NAMI Forklift Counter Balance Electric TK (Truk Forklift Elektrik)Rp489.999.900
HELI Forklift Electric (Lithium Battery) (Truk Forklift Elektrik)Rp479.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)